Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Connector, 6.00x6.00, Epoxy, Steel

  • Mfr # F66WBFG

  • Zoro # G6778398


product price: $237.29
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Epoxy Coated
Gauge
10 ga
Size
6 in x 6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WBFG
Zoro #
G6778398
UPC #
783510190804
Country of Origin
United States

Dimensions

Size
6 in x 6 in
Height
6 in
Width
6 in
Thickness
10 ga / 3.4 mm

Details

Item
Box Connector,6.00x6.00,Epoxy,Steel
Material
Fiberglass
Finish
Epoxy Coated
Gauge
10 ga
Color
Unpainted
NEMA Enclosure Type
3R
Type
Box Connector
Weight
2.04 lb

Description

Box Connector,6.00x6.00,Epoxy,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.