Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Connector, 6.00x6.00, Gray, Steel

  • Mfr # F66LB

  • Zoro # G5847757


product price: $74.79
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Application
Indoor
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66LB
Zoro #
G5847757
UPC #
783510186807
Country of Origin
Mexico

Dimensions

Width
6 in
Size
6 in x 6 in
Height
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Box Connector,6.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Gauge
14 ga
Color
Gray
Type
Box Connector
Weight
1.74 lb
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
90°

Description

Box Connector,6.00x6.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.