
Box Connector, 6.00x6.00, Gray, Steel
Mfr # F66WB
Zoro # G5827116
product price: $55.19
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Features
Dust-Resistant
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66WB
Zoro #
G5827116
UPC #
783510145606
Country of Origin
Mexico
Dimensions
Height
6 in
Size
6 in x 6 in
Width
6 in
Thickness
14 ga / 1.9 mm
Details
Item
Box Connector,6.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Features
Dust-Resistant
Application
Indoor
Color
Gray
NEMA Enclosure Type
12
Type
Box Connector
Weight
1.12 lb
Protection Rating
NEMA Type 12; IP54
Description
Box Connector,6.00x6.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.