Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Connector, 8.00x8.00, Gray, Steel

  • Mfr # F88WB

  • Zoro # G5828656


product price: $70.89
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Width
8 in
Size
8 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88WB
Zoro #
G5828656
UPC #
783510147501
Country of Origin
Mexico

Dimensions

Width
8 in
Size
8 in x 8 in
Height
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Box Connector,8.00x8.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
12
Color
Gray
Features
Dust-Resistant
Gauge
14 ga
Type
Box Connector
Weight
1.60 lb
Protection Rating
NEMA Type 12; IP54

Description

Box Connector,8.00x8.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.