Zoro Homepage

Bracket Assembly for Type 4, 12 and 13 E

  • Mfr # A12NTMA2

  • Zoro # G5851169


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 12 in
Sub-Category
Electrical Accessories
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12NTMA2
Zoro #
G5851169
UPC #
783510216900
Country of Origin
United States

Dimensions

Length
8-1/2 in
Thickness
18 ga / 1.21 mm
Bracket Length
8.5 in / 216 mm
Enclosure Dimension, Parallel to Brackets
12 in / 305 mm

Details

Item
Bracket Assembly for Type 4,12 and 13 E
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 12 in
Sub-Category
Electrical Accessories
Gauge
18 ga
Color
White
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Weight
0.80 lb
Bracket Quantity
2

Description

Bracket Assembly for Type 4,12 and 13 E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.