Zoro Homepage

Bracket Assembly for Type 4, 12 and 13 Enclosures, fits 16.00, White,

  • Mfr # A16NTMA2

  • Zoro # G6781889


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 16 in
Sub-Category
Electrical Accessories
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16NTMA2
Zoro #
G6781889
UPC #
783510217006
Country of Origin
United States

Dimensions

Length
12-1/2 in
Thickness
18 ga / 1.21 mm
Bracket Length
12.5 in / 318 mm
Enclosure Dimension, Parallel to Brackets
16 in / 406 mm

Details

Item
Bracket Assembly for Type 4,12 and 13 E
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 16 in
Sub-Category
Electrical Accessories
Color
White
Features
Dust-Resistant
Application
Indoor
Gauge
18 ga
NEMA Enclosure Type
12
Weight
1.20 lb
Bracket Quantity
2

Description

Bracket Assembly for Type 4,12 and 13 E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.