
Bracket Assembly for Type 4, 12 and 13 Enclosures, fits 36.00, White,
Mfr # A36NTMA3
Zoro # G6782135
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 36 in
Sub-Category
Electrical Accessories
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A36NTMA3
Zoro #
G6782135
UPC #
783510217709
Country of Origin
United States
Dimensions
Length
32-1/2 in
Thickness
18 ga / 1.21 mm
Bracket Length
32.5 in / 826 mm
Enclosure Dimension, Parallel to Brackets
36 in / 914 mm
Details
Item
Bracket Assembly for Type 4,12 and 13 E
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 36 in
Sub-Category
Electrical Accessories
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
18 ga
Color
White
Weight
3.50 lb
Bracket Quantity
3
Description
Bracket Assembly for Type 4,12 and 13 E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.