Zoro Homepage

Bracket Hanger, Fits 4.00x4.00, SS Type

  • Mfr # F44HBSS

  • Zoro # G5836365


product price: $92.95
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
No. 2B
Width
4 in
NEMA Enclosure Type
4X
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44HBSS
Zoro #
G5836365
UPC #
783510160005
Country of Origin
United States

Dimensions

Width
4 in
Size
4 in x 4 in
Height
4 in
Thickness
16 ga / 1.59 mm

Details

Item
Bracket Hanger,Fits 4.00x4.00,SS Type
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
4X
Features
Watertight, Corrosion-Resistant
Gauge
16 ga
Color
Unpainted
Type
Hanger
Weight
1.42 lb
Protection Rating
NEMA Type 4X

Description

Bracket Hanger,Fits 4.00x4.00,SS Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.