Zoro Homepage

Brass Insert Kit, Fits Qline I, Brass

  • Mfr # QBIK

  • Zoro # G5848773


product price: $29.79
/ea

Key Features

Material
Brass
Finish
Smooth Low Gloss
Color
Unpainted
Weight
0.10 lb
Series
QLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBIK
Zoro #
G5848773
UPC #
783510189891
Country of Origin
Estonia

Details

Item
Brass Insert Kit,Fits Qline I,Brass
Material
Brass
Finish
Smooth Low Gloss
Color
Unpainted
Weight
0.10 lb
Series
QLine

Description

Brass Insert Kit,Fits Qline I,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.