Zoro Homepage

Brass Inserts, Fits Qline E, Brass

  • Mfr # QEBI

  • Zoro # G5829496


product price: $12.29
/ea

Key Features

Material
Brass
Finish
Smooth Low Gloss
Color
Unpainted
Series
QLine
Weight
0.01 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEBI
Zoro #
G5829496
UPC #
783510148997
Country of Origin
Estonia

Details

Item
Brass Inserts,Fits Qline E,Brass
Material
Brass
Finish
Smooth Low Gloss
Color
Unpainted
Series
QLine
Weight
0.01 lb

Description

Brass Inserts,Fits Qline E,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.