
Cabinets with Mechanical Lugs Type 3r Gr
Mfr # A800NECT
Zoro # G5829828
product price: $2,184.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Width
36 in
Size
36 in x 36 in x 12 in
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A800NECT
Zoro #
G5829828
UPC #
783510149239
Country of Origin
Mexico
Dimensions
Width
36 in
Size
36 in x 36 in x 12 in
Depth
12 in
Height
36 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
1.9 mm / 14 ga
Details
Item
Cabinets with Mechanical Lugs Type 3r Gr
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Color
Gray
Gauge
Body: 14 ga, Door: 14 ga
NEMA Enclosure Type
3R
Weight
149 lb
Standards
UL 414 Listed; Type 3R; File No. E240312; UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA Type 3R; IEC 60529, IP 32
Mechanical Lug Capacity
Each Phase (3) 750MCM-1/0
Service
208Y/120-400 and 800 Amp
Protection Rating
NEMA Type 3R; IP32
Description
Cabinets with Mechanical Lugs Type 3r Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.