Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable and Pdu Manager, 74.47x3.00x0.75,

  • Mfr # PVCPM20

  • Zoro # G5848116


product price: $262.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Height 2000 mm
Width
3 in
Height
74.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCPM20
Zoro #
G5848116
UPC #
783510187972
Country of Origin
Mexico

Dimensions

Width
3 in
Height
74.47 in
Size
74.47 x 3 x 3/4 in
Depth
3/4 in
Thickness
16 ga / 1.52 mm
Fits Height
2000 mm

Details

Item
Cable and Pdu Manager,74.47x3.00x0.75,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Height 2000 mm
Color
Black
Gauge
16 ga
Weight
9 lb
Series
ProLine

Description

Cable and Pdu Manager,74.47x3.00x0.75,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.