Zoro Homepage

Cable Entry Cabinets, fits 1800x600mm, Lt Gray, Steel

  • Mfr # PCE186300

  • Zoro # G6846456


product price: $1,091.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 tall x 600 mm deep
Width
23.62 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE186300
Zoro #
G6846456
UPC #
783510342296
Country of Origin
Mexico

Dimensions

Width
23.62 in
Depth
11.78 in
Height
70.87 in
Size
70.87 in x 23.62 in x 11.78 in
Thickness
14 ga / 1.9 mm

Details

Item
Cable Entry Cabinets,fits 1800x600mm,L
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 tall x 600 mm deep
Gauge
14 ga
Color
Light Gray
Weight
216 lb
Series
ProLine
Fits Frame
1800 tall x 600 deep mm

Description

Cable Entry Cabinets,fits 1800x600mm,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.