Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Entry Cabinets, fits 2200x500mm, L

  • Mfr # PCE225300

  • Zoro # G5876798


product price: $1,072.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 tall x 500 mm deep
Height
86.61 in
Depth
11.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE225300
Zoro #
G5876798
UPC #
783510342791
Country of Origin
Mexico

Dimensions

Height
86.61 in
Depth
11.78 in
Size
86.61 in x 19.69 in x 11.78 in
Width
19.69 in
Thickness
14 ga / 1.9 mm

Details

Item
Cable Entry Cabinets,fits 2200x500mm,L
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 tall x 500 mm deep
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
96.50 lb
Fits Frame
2200 tall x 500 deep mm

Description

Cable Entry Cabinets,fits 2200x500mm,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.