
Cable Entry Gland Plate, Fits 100mm Sba
Mfr # PCEGP
Zoro # G5851309
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 100 mm S.Base in
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCEGP
Zoro #
G5851309
UPC #
783510224691
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Cable Entry Gland Plate,Fits 100mm Sba
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 100 mm S.Base in
Gauge
14 ga
Color
Black
Series
ProLine
Weight
1.40 lb
Standards
UL Listed; Type 1; This component is rated UL Type 1. Installing this component on an enclosure brings the enclosure rating to UL Type 1.
Description
Cable Entry Gland Plate,Fits 100mm Sba
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.