Zoro Homepage

Cable Exit Cover, Fits 2x2, 3x3, SS Type

  • Mfr # CT2233CEC

  • Zoro # G5840504


product price: $36.79
/ea

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Size
2.52 in x 2-1/2 in
Gauge
18 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2233CEC
Zoro #
G5840504
UPC #
783510167554
Country of Origin
United States

Dimensions

Size
2.52 in x 2-1/2 in
Height
2.52 in
Width
2-1/2 in
Thickness
18 ga / 1.27 mm

Details

Item
Cable Exit Cover,Fits 2x2,3x3,SS Type
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Color
Unpainted
Type
Cover
Weight
0.50 lb
Series
CleanTray

Description

Cable Exit Cover,Fits 2x2,3x3,SS Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.