Zoro Homepage

Cable Manager Arm for Sliding Equipment

  • Mfr # PHCB

  • Zoro # G5811829


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Sliding Equipment Shelf
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHCB
Zoro #
G5811829
UPC #
783510100179
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Cable Manager Arm for Sliding Equipment
Material
Mild Steel
Finish
Powder Coated
For Use With
Sliding Equipment Shelf
Color
Black
Gauge
14 ga
Weight
0.90 lb

Description

Cable Manager Arm for Sliding Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.