Zoro Homepage

Cable Spools, 4", Plastic

  • Mfr # P4SPOOL

  • Zoro # G5824483


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
Height
3.81 in
Color
Black
Thickness
0.09 in / 2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4SPOOL
Zoro #
G5824483
UPC #
783510142476
Country of Origin
United States

Dimensions

Height
3.81 in
Thickness
0.09 in / 2.2 mm
Usable Height
97 mm

Details

Item
Cable Spools,4",Plastic
Material
ABS
Finish
Smooth Gloss
Color
Black
Weight
0.60 lb

Description

Cable Spools,4 In.,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.