Zoro Homepage

Cable Trough, fits 23" rack, Black, Steel

  • Mfr # ECT23

  • Zoro # G6849055


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECT23
Zoro #
G6849055
UPC #
783510353698
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Cable Trough,fits 23" rack,Black,Stee
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Rack Units
2
Weight
5.02 lb

Description

Cable Trough,fits 23 In. rack,Black,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.