Shop NVENT HOFFMAN
See all product information
Create Account
CABLERACK Cable Bend Radius Accessory, 2
- Mfr # ECMBA4
- Zoro # G6824363
product price:Â
$
86.33
/ea
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19T6U
Color
Black
Gauge
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECMBA4
- Zoro #
- G6824363
- UPC #
- 783510261757
- Country of Origin
- United States
Dimensions
- Depth
- 3.46 in
- Thickness
- 12 ga / 2.66 mm
Details
- Item
- CABLERACK Cable Bend Radius Accessory,2
- Material
- Mild Steel
- Finish
- Powder Coated
- For Use With
- For Use With Mfr. Model Number E19T6U
- Color
- Black
- Gauge
- 12 ga
- Series
- CableRack
- Weight
- 2.30 lb
- Use With
- E19T6U
Description
CABLERACK Cable Bend Radius Accessory,2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.