Zoro Homepage

Cabletek-Ec Vertical Cable Manager, 84.0

  • Mfr # EC3D7

  • Zoro # G5849717


product price: $581.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
7 ft
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3D7
Zoro #
G5849717
UPC #
783510191757
Country of Origin
United States

Dimensions

Height
7 ft
Size
7 ft x 3-1/2 in
Width
3-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Cabletek-Ec Vertical Cable Manager,84.0
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
14 ga
Rack Units
45
Series
CableTek
Weight
36 lb

Description

Cabletek-Ec Vertical Cable Manager,84.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.