
CABLETEK-EC Vertical Cable Manager, 84.00x3.5.00x9.00, Black, Steel
Mfr # EC3S7
Zoro # G6779003
product price: $548.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
3-1/2 in
Height
7 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC3S7
Zoro #
G6779003
UPC #
783510191740
Country of Origin
United States
Dimensions
Width
3-1/2 in
Height
7 ft
Size
7 ft x 3-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Cabletek-Ec Vertical Cable Manager,84.0
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
14 ga
Rack Units
45
Series
CableTek
Weight
36 lb
Description
Cabletek-Ec Vertical Cable Manager,84.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.