Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLETEK-EC Vertical Cable Manager, 84.00x6.00x9.00, Black, Steel

  • Mfr # EC6D7

  • Zoro # G6778958


product price: $678.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
7 ft
Color
Black
Size
7 ft x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC6D7
Zoro #
G6778958
UPC #
783510191771
Country of Origin
United States

Dimensions

Height
7 ft
Size
7 ft x 6 in
Width
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Cabletek-Ec Vertical Cable Manager,84.0
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
14 ga
Rack Units
45
Series
CableTek
Weight
42 lb

Description

Cabletek-Ec Vertical Cable Manager,84.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.