Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CableTek-EC Vertical Cable Manager

  • Mfr # EC6DF7W

  • Zoro # G5878128


product price: $652.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
White
Height
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC6DF7W
Zoro #
G5878128
UPC #
783510361051
Country of Origin
United States

Dimensions

Height
7 ft
Width
6 in
Size
7 ft x 6 in
Thickness
14 ga / 1.9 mm

Details

Item
CableTek-EC Vertical Cable Manager
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
White
Rack Units
45
Series
CableTek
Weight
70 lb

Description

CableTek-EC Vertical Cable Manager

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.