Zoro Homepage

CABLETEK Horizontal Cable Manager, 7.00x

  • Mfr # DCHS4

  • Zoro # G5865318


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Matte
Color
Black
Depth
8.1 in
Rack Units
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHS4
Zoro #
G5865318
UPC #
783510262921
Country of Origin
United States

Dimensions

Depth
8.1 in

Details

Item
CABLETEK Horizontal Cable Manager,7.00x
Material
ABS
Finish
Smooth Matte
Color
Black
Rack Units
4
Weight
4.80 lb
Series
CableTek
Standards
EIA 310-D
Front Cross-Section Area
26.9 in²

Description

CABLETEK Horizontal Cable Manager,7.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.