Zoro Homepage

Cabletek Horizontal Cable Manager, Fits

  • Mfr # DCHD2

  • Zoro # G5843724


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Matte
Color
Black
Rack Units
2
Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHD2
Zoro #
G5843724
UPC #
783510172435
Country of Origin
United States

Details

Item
Cabletek Horizontal Cable Manager,Fits
Material
ABS
Finish
Smooth Matte
Color
Black
Rack Units
2
Weight
4 lb
Series
CableTek
Standards
EIA 310-D
Back Cross-Section Area
14.1 in²
Front Cross-Section Area
13.2 in²

Description

Cabletek Horizontal Cable Manager,Fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.