Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabletek Horizontal Cable Manager, Fits

  • Mfr # DCHS1

  • Zoro # G5843715


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Matte
Color
Black
Rack Units
1
Weight
1.70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHS1
Zoro #
G5843715
UPC #
783510172411
Country of Origin
United States

Details

Item
Cabletek Horizontal Cable Manager,Fits
Material
ABS
Finish
Smooth Matte
Color
Black
Rack Units
1
Weight
1.70 lb
Series
CableTek
Standards
EIA 310-D
Front Cross-Section Area
4.2 in²

Description

Cabletek Horizontal Cable Manager,Fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.