
Cabletek Horizontal Cable Manager, Fits
Mfr # DCHS2
Zoro # G5843785
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Material
ABS
Finish
Smooth Matte
Depth
18.93 in
Height
7.9 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCHS2
Zoro #
G5843785
UPC #
783510172428
Country of Origin
United States
Dimensions
Depth
18.93 in
Height
7.9 in
Size
7.9 in x 3.47 in x 18.93 in
Width
3.47 in
Details
Item
Cabletek Horizontal Cable Manager,Fits
Material
ABS
Finish
Smooth Matte
Color
Black
Rack Units
2
Weight
2.30 lb
Series
CableTek
Standards
EIA 310-D
Front Cross-Section Area
13.2 in²
Description
Cabletek Horizontal Cable Manager,Fits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.