Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabletek Post and Gate Kits, 3.5.00x0.00

  • Mfr # DGP3

  • Zoro # G5849805


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Matte
Color
Black
Weight
3.70 lb
Series
CableTek
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGP3
Zoro #
G5849805
UPC #
783510191849
Country of Origin
United States

Details

Item
Cabletek Post and Gate Kits,3.5.00x0.00
Material
ABS
Finish
Smooth Matte
Color
Black
Weight
3.70 lb
Series
CableTek

Description

Cabletek Post and Gate Kits,3.5.00x0.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.