Zoro Homepage

Cabletek Vertical Cable Manager, 12.00x1

  • Mfr # DV12D9

  • Zoro # G5844169


product price: $1,348.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Rack Height 9 ft
Color
Black
Thickness
0.08 in / 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV12D9
Zoro #
G5844169
UPC #
783510172954
Country of Origin
United States

Dimensions

Thickness
0.08 in / 2 mm
Fits Rack Height
9 ft

Details

Item
Cabletek Vertical Cable Manager,12.00x1
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Rack Height 9 ft
Color
Black
Rack Units
58
Weight
30 lb
Series
CableTek

Description

Cabletek Vertical Cable Manager,12.00x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.