Zoro Homepage

CABLETEK Vertical Cable Manager, 84.00x13.250x21.200, Black, Aluminium

  • Mfr # DV12DF7

  • Zoro # G6824939


product price: $1,254.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Rack Height 7 ft
Color
Black
Depth
21.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV12DF7
Zoro #
G6824939
UPC #
783510262860
Country of Origin
United States

Dimensions

Depth
21.2 in
Thickness
0.08 in / 2 mm
Fits Rack Height
7 ft

Details

Item
CABLETEK Vertical Cable Manager,84.00x1
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Rack Height 7 ft
Color
Black
Rack Units
45
Weight
64 lb
Series
CableTek

Description

CABLETEK Vertical Cable Manager,84.00x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.