
CABLETEK Vertical Cable Manager, 84.00x7.2500x21.200, Black, Aluminium
Mfr # DV6DF7
Zoro # G6825009
product price: $1,089.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Rack Height 7 ft
Depth
21.2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV6DF7
Zoro #
G6825009
UPC #
783510262846
Country of Origin
United States
Dimensions
Depth
21.2 in
Thickness
0.08 in / 2 mm
Fits Rack Height
7 ft
Details
Item
CABLETEK Vertical Cable Manager,84.00x7
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Rack Height 7 ft
Color
Black
Rack Units
45
Series
CableTek
Weight
49.25 lb
Description
CABLETEK Vertical Cable Manager,84.00x7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.