Zoro Homepage

CableTek Vertical Cable Manager

  • Mfr # DV6DF7W

  • Zoro # G5878155


product price: $957.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Rack Height 7 ft
Color
White
Depth
21.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV6DF7W
Zoro #
G5878155
UPC #
783510360962
Country of Origin
United States

Dimensions

Depth
21.2 in
Thickness
0.08 in / 2 mm
Fits Rack Height
7 ft

Details

Item
CableTek Vertical Cable Manager
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Rack Height 7 ft
Color
White
Rack Units
45
Series
CableTek
Weight
51 lb

Description

CableTek Vertical Cable Manager

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.