Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cage Nut Package, No 10-32, Steel

  • Mfr # P1032CN250

  • Zoro # G5812897


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
2.78 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1032CN250
Zoro #
G5812897
UPC #
783510102623
Country of Origin
China

Details

Item
Cage Nut Package,#10-32,Steel
Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
2.78 lb

Description

Cage Nut Package,#10-32,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.