Captive Screws Electrical Enclosures, 18 in H, 6 in D, 18 in W, 12, 3, Steel

  • Mfr # A18186GSC

  • Zoro # G8752965


product price:  $361.81
/ea
Free Shipping & Returns

Key Features

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 3
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A18186GSC
Zoro #
G8752965
UPC #
783510490591
Country of Origin
Mexico

Dimensions

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
6 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Gasket
Oil Resistant
Enclosure Cover Features
Screw Latch
Metal Gauge
10/14/15 ga
IP Rating
IP66
Standards
CSA, File 42184: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3 and 12 (except for mounting provisions), Type 3, 12, UL 508A Listed
Series
A90G3
Features
3 Weather-resistant
Weight
25
Cover Screw Quantity
8
Gasket Material
Oil Resistant
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, 3, Material of Enclosure Galvanized Steel, 18 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Oil Resistant Gasket, Height 18 in, IP Rating IP66, Metal Gauge 10/14/15 ga, Wall Mounting, Series A90G3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products