Captive Screws Electrical Enclosures, 18 in H, 8 in D, 18 in W, 3R, Steel

  • Mfr # A18R188

  • Zoro # G7559352


product price:  $271.60
/ea
Free Shipping & Returns

Key Features

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
8 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18R188
Zoro #
G7559352
UPC #
783510284855
Country of Origin
Mexico

Dimensions

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
8 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Screw Latch
IP Rating
IP32
Features
Mounting Holes
Metal Gauge
12/14/16 ga
Series
A90S3
Standards
cUL Listed Per CSA C22.2 No 94, File No E27525, IEC 60529, NEMA/EEMAC Type 3R, Type 3R, UL50, 50E Listed
Includes
Screws
Weight
24.1
Includes Knockouts
Knockouts Included
Environment - MERCH
Weather Resistant

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 18 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 8 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 18 in, Includes Screws, IP Rating IP32, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90S3, Standards cUL Listed Per CSA C22.2 No 94, File No E27525, IEC 60529, NEMA/EEMAC Type 3R, Type 3R, UL50, 50E Listed, Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products