Captive Screws Electrical Enclosures, 30 in H, 12 in D, 30 in W, 3R, Steel

  • Mfr # A30R3012

  • Zoro # G7458552


product price:  $902.10
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
12 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A30R3012
Zoro #
G7458552
UPC #
783510284718
Country of Origin
Mexico

Dimensions

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
12 in
Body Material Thickness
12 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
cUL Listed Per CSA C22.2 No 94, File No E27525, IEC 60529, NEMA/EEMAC Type 3R, Type 3R, UL50, 50E Listed
Metal Gauge
12/14/16 ga
IP Rating
IP32
Enclosure Cover Features
Screw Latch
Features
Mounting Holes
Series
A90S3
Includes
Screws
Weight
91
Environment - MERCH
Weather Resistant
Includes Knockouts
Knockouts Included

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 30 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 12 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 30 in, Includes Screws, IP Rating IP32, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90S3, Standards cUL Listed Per CSA C22.2 No 94, File No E27525, IEC 60529, NEMA/EEMAC Type 3R, Type 3R, UL50, 50E Listed, Width 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products