Captive Screws Electrical Enclosures, 36 in H, 11 in D, 36 in W, 3R, Steel
Mfr # A363611CT
Zoro # G8752922
product price:Â $904.04
/ea
Free Shipping & Returns
Key Features
Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
11 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A363611CT
Zoro #
G8752922
UPC #
783510475192
Country of Origin
Mexico
Dimensions
Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
11 in
Length
36 in
Length (Straight Wireway)
36.0 in
Body Material Thickness
12 ga
Description
Closure Method Screws, Finish Powder Coated, Color Gray, Height 36 in, Includes Screws, IP Rating IP32, Standards cUL Listed Per CSA C22.2 No 94, File No E27525, IEC 60529, Type 3R, UL 50, 50E Listed, Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.