Captive Screws Electrical Enclosures, 4 in H, 4 in D, 4 in W, 3R, Steel

  • Mfr # A4R44GV

  • Zoro # G7627663


product price: $39.96
/ea

Key Features

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4R44GV
Zoro #
G7627663
UPC #
783510283377
Country of Origin
Mexico

Dimensions

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Unpainted
Mounting
Wall
Cover Style
Solid
Features
Mounting Holes
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
3R
Series
A90G3
Enclosure Cover Features
Screw Latch
Standards
cUL Listed Per CSA C22.2 No 94, File No E27525, IEC 60529, NEMA/EEMAC Type 3R, Type 3R, UL50, 50E Listed
Solid / Clear Cover
Solid
Enclosure Cover Type
Screw On
IP Rating
IP32
Metal Gauge
14/16 ga
Includes
Screws
Weight
4
Includes Knockouts
Knockouts Included
Environment - MERCH
Weather Resistant

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 4 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 4 in, Includes Screws, IP Rating IP32, Metal Gauge 14/16 ga, Wall Mounting, Series A90G3, Standards cUL Listed Per CSA C22.2 No 94, File No E27525, IEC 60529, NEMA/EEMAC Type 3R, Type 3R, UL50, 50E Listed, Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.