
Captive Screws Electrical Enclosures, 9-1/2 in H, 3 in D, 6-1/4 in W, NEMA 4X, Stainless Steel
Mfr # E6PBGSS
Zoro # G5812775
product price:Â $728.47
/ea
Free Shipping & Returns
Key Features
Nominal Width
6-1/4 in
Nominal Height
9-1/2 in
Nominal Depth
3 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6PBGSS
Zoro #
G5812775
UPC #
783510101510
Country of Origin
Mexico
Dimensions
Nominal Width
6-1/4 in
Nominal Height
9-1/2 in
Nominal Depth
3 in
Hole Size
22.5 mm
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Stainless Steel
Closure Method
Captive Screws
Cover Closure Type
Screw
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Cover Style
Solid
Features
4X Watertight, corrosion-resistant
IP Rating
IP66
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NEMA/EEMAC Type 4X, 12, 13; IEC 60529, IP66
Number of Holes
6
Weight
4.74
Description
Pushbutton Enclosures,Type 4x,6pb x 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.