Captive Screws Electrical Enclosures, 9-1/2 in H, 3 in D, 8-1/2 in W, NEMA 4X, 304 Stainless Steel

  • Mfr # E9PBSS

  • Zoro # G5859106


product price:  $849.72
/ea
Free Shipping & Returns

Key Features

Nominal Width
8-1/2 in
Nominal Height
9-1/2 in
Nominal Depth
3 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9PBSS
Zoro #
G5859106
UPC #
783510596606
Country of Origin
Mexico

Dimensions

Nominal Width
8-1/2 in
Nominal Height
9-1/2 in
Nominal Depth
3 in
Hole Size
30.5 mm

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Cover Style
Solid
IP Rating
IP66
Features
4X Watertight, corrosion-resistant
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NEMA/EEMAC Type 4X, 12, 13; IEC 60529, IP66
Number of Holes
9

Description

Pushbutton Enclosures,Type 4X,9PBX30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.