
Captive Screws Electrical Enclosures, 9-1/2 in H, 4-3/4 in D, 6-1/4 in W, NEMA 12, Steel
Mfr # E6PBX
Zoro # G6811045
product price: $227.04
/ea
Free Shipping & Returns
Key Features
Nominal Width
6-1/4 in
Nominal Height
9-1/2 in
Nominal Depth
4-3/4 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6PBX
Zoro #
G6811045
UPC #
783510581701
Country of Origin
Mexico
Dimensions
Nominal Width
6-1/4 in
Nominal Height
9-1/2 in
Nominal Depth
4-3/4 in
Hole Size
30.5 mm
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Cover Style
Solid
IP Rating
IP65
Features
12 Indoor, dust-resistant
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65
Number of Holes
6
Weight
6
Description
Extra-Deep Pushbutton Enclosures,Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.