Captive Screws with Padlock Hasp Electrical Enclosures, 36 in H, 12 in D, 30 in W, 3R, Steel

  • Mfr # A36R3012HCR

  • Zoro # G8750296


product price:  $1,098.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A36R3012HCR
Zoro #
G8750296
UPC #
783510427108
Country of Origin
Mexico

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Captive Screws with Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed
IP Rating
IP32
Features
Collar Studs
Interior Panel
32FT57
Enclosure Cover Features
Hasp and Staple for Padlocking
Metal Gauge
14/16 ga
Series
A3M
Weight
97
Environment - MERCH
Weather Resistant
Compatible Panel Model Number
A36P30
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 12 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features Collar Studs, Height 36 in, Interior Panel 32FT57, IP Rating IP32, Metal Gauge 14/16 ga, Wall Mounting, Series A3M, Standards cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products