Zoro Homepage

Caster Kit, 3.00 Dia x3.72 h, Rubber

  • Mfr # AC4M6ST

  • Zoro # G6811395


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Height
3.72 in
Size
3 in Dia x 3.72 in H
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC4M6ST
Zoro #
G6811395
UPC #
783510591601
Country of Origin
United States

Dimensions

Height
3.72 in
Size
3 in Dia x 3.72 in H
Wheel Diameter
3 in / 76 mm

Details

Item
Caster Kit,3.00 Dia x3.72 h,Rubber
Material
Mild Steel
Finish
Plated
Color
Unpainted
Load Capacity
210 lb
Load Rating
210 lb / 95 kg
Weight
2.10 lb
Series
Concept
Caster Quantity
2

Description

Caster Kit,3.00 Dia x3.72 h,Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.