Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Kit, fits Frame, Steel

  • Mfr # PC1M12

  • Zoro # G6819734


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Size
4.33 in
Weight
7.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC1M12
Zoro #
G6819734
UPC #
783510981600
Country of Origin
Mexico

Dimensions

Size
4.33 in

Details

Item
Caster Kit,Fits Frame,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Weight
7.20 lb
Series
ProLine

Description

Caster Kit,Fits Frame,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.