Zoro Homepage

Ceiling Support Kit, Steel

  • Mfr # LCK

  • Zoro # G5811917


product price: $59.79
/ea

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Thickness
0.63 in / 16 mm
Weight
6.72 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCK
Zoro #
G5811917
UPC #
783510100834
Country of Origin
United States

Dimensions

Thickness
0.63 in / 16 mm

Details

Item
Ceiling Support Kit,Steel
Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
6.72 lb

Description

Ceiling Support Kit,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.