Zoro Homepage

Ceiling Support Kit, Steel

  • Mfr # LRWSBK

  • Zoro # G6780349


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Gauge
12 ga
Color
Unpainted
Thickness
12 in / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRWSBK
Zoro #
G6780349
UPC #
783510199319
Country of Origin
United States

Dimensions

Thickness
12 in / 2.66 mm

Details

Item
Ceiling Support Kit,Steel
Material
Mild Steel
Finish
Plated
Gauge
12 ga
Color
Unpainted
Weight
9.70 lb

Description

Ceiling Support Kit,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.