Zoro Homepage

Center-Mount Steel Shelves, 19.00x18.00

  • Mfr # ECMSV1918

  • Zoro # G5819294


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Size
3-1/2 x 19 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECMSV1918
Zoro #
G5819294
UPC #
783510132743
Country of Origin
Mexico

Dimensions

Size
3-1/2 x 19 x 18 in
Depth
18 in
Width
19 in
Height
3-1/2 in
Thickness
16 ga / 1.52 mm
Dimensions
3.50 x 19.00 x 18.00 in / 89 x 483 x 457 mm

Details

Item
Center-Mount Steel Shelves,19.00x18.00
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Rack Units
2
Type
Vented
Weight
7.64 lb

Description

Center-Mount Steel Shelves,19.00x18.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.