Zoro Homepage

Center Panel Supports, fits 60.06, White, Steel

  • Mfr # A60FSCPS

  • Zoro # G6826987


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 60 in
Sub-Category
Panels and Panel Accessories
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60FSCPS
Zoro #
G6826987
UPC #
783510276201
Country of Origin
United States

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
Center Panel Supports,fits 60.06,White
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 60 in
Sub-Category
Panels and Panel Accessories
Color
White
Gauge
10 ga
Weight
20 lb
Fits Enclosure
60 in / 1524 mm

Description

Center Panel Supports,fits 60.06,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.