
Center Panel Supports, fits 72.06, White, Steel
Mfr # A72FSCPS
Zoro # G6826086
product price: $408.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 in
Sub-Category
Panels and Panel Accessories
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72FSCPS
Zoro #
G6826086
UPC #
783510271008
Country of Origin
United States
Dimensions
Thickness
10 ga / 3.4 mm
Details
Item
Center Panel Supports,fits 72.06,White
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 in
Sub-Category
Panels and Panel Accessories
Color
White
Gauge
10 ga
Weight
24 lb
Fits Enclosure
72 in / 1829 mm
Description
Center Panel Supports,fits 72.06,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.